SHOWA

SHOWA Glove 310 Grip Black size L

  • ERIKS:12939768
  • Manufacturer:4901792012348
Image 1
Latex palm coating overpolyester/cotton liner.

Characteristics
  • Length 220 - 270 mm
  • Coated palm
  • Elasticated cuff
  • Rough finish over entire surface
  • Antibacterial and anti-odour treatment
  • Anatomical shape
  • Seamless knit
Benefits
  • A flexible, robust glove offering great dexterity and with goodresistance to tearing
  • Protects the hand in damp environments or against aggressivedetergents or alcohols
  • Breathable back of hand to reduce perspiration
  • Surface provides tactile feel and better grip
  • Greater hygiene
  • Designed for easy movement and continuous wear
  • No irritation by seams in contact with the skin
Save to list

€4.28/ pairexcl. VAT

€5.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA