

€24.10/ pieceexcl. VAT
€29.16incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SGL CARBON |
Series | SIGRAFLEX® |
Type | UNIVERSAL |
Norm | EN 1514-1 IBC |
Number of inserts | 1 |
Nominal diameter | DN300 |
Flange pressure stage | PN10 |
Outer Diameter | 378 mm |
Inner Diameter | 324 mm |
Thickness | 2 mm |
Density | 1 g/cm³ |
Insert thickness | 0.1 mm |
Flange standard | EN 1092-1 RF |
Graphite purity | ≥98 % |
Insert material | RVS 316 L (1.4404) |
Insert type | Tanged |
Anti-stick | Yes |
Temperature range | from -200 to 450 °C |
Max. pressure | 100 bar |
Ash content % | ≤ 2 % |
Weight loss %/hour at 670 C | <4 % |
Sulfur content PPM | <300 |