

€15.17/ per boxexcl. VAT
€18.36incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEEGER |
Material | Carbon steel |
Outer Diameter | 79.5 mm |
Thickness | 2.5 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 75 mm |
Model | Inner plunger |
Type | Retaining ring |