

€160.29/ per boxexcl. VAT
€193.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEEGER |
Material | Carbon steel |
Inner Diameter | 32.2 mm |
Outer Diameter | 46.8 mm |
Thickness | 1.5 mm |
Surface protection | Phosphated |
DIN standard | 471 |
Dimension | 35 mm |
Model | Axle (outside) |
Type | Circlip |