




€1,311.07/ pieceexcl. VAT
€1,586.39incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ST |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated Epoxy |
Bolt size | 1.25 INH |
Shaft diameter | 74.61 mm |
Shaft diameter | 2.15/16 in |
Length | 179.39 mm |
Height | 166.62 mm |
Width | 85.85 mm |
Shaft height | 150.81 mm |
Bearing | Ball Bearing |
Housing | Powder Coated Epoxy Cast Iron Housing |