

€3,857.83/ pieceexcl. VAT
€4,667.97incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MST |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 100 mm |
Length | 234.95 mm |
Height | 123.95 mm |
Shaft height | 212.73 mm |