




€71.52/ pieceexcl. VAT
€86.54incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ARL |
Inner Diameter | 7.938 mm |
Thread Size | 5/16-24 UNF |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 7 ° |
A | 18.26 mm |
B | 7.938 mm |
D | 22.23 mm |
F | 34.93 mm |
K | 13.49 mm |
H | 8.74 mm |
J | 11.1 mm |
O | 11.35 mm |
W | 11.1 mm |