




€115.98/ pieceexcl. VAT
€140.34incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ARE |
Inner Diameter | 12.7 mm |
Thread Size | 1/2-20 UNF |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
A | 37.31 mm |
B | 12.7 mm |
D | 33.32 mm |
F | 61.93 mm |
K | 23.8 mm |
H | 12.7 mm |
O | 17.73 mm |
W | 15.88 mm |