




€175.00/ pieceexcl. VAT
€211.75incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | AREL |
Inner Diameter | 15.875 mm |
Thread Size | 5/8-18 UNF |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 8 ° |
A | 40.49 mm |
B | 15.875 mm |
D | 38.1 mm |
F | 66.68 mm |
K | 28.58 mm |
H | 14.27 mm |
O | 21.31 mm |
W | 19.05 mm |