




€90.99/ pieceexcl. VAT
€110.10incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CFML-T |
Inner Diameter | 11.113 mm |
Thread Size | 7/16-20 UNF |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 7 ° |
A | 34.14 mm |
B | 11.113 mm |
D | 28.58 mm |
F | 53.98 mm |
H | 11.1 mm |
O | 14.88 mm |
W | 14.27 mm |