

€776.77/ pieceexcl. VAT
€939.89incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFC-T |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1/2 INH |
Shaft diameter | 2.7/16 in |
Length | 190.5 mm |
Height | 66.8 mm |
Outer Diameter | 180.98 mm |