




€464.92/ pieceexcl. VAT
€562.55incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFC-T |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 38.1 mm |
Shaft diameter | 1.1/2 in |
Length | 133.35 mm |
Width | 133.35 mm |
Built-in size | 133.35 mm |
Outer Diameter | 111.13 mm |