




€6,325.28/ pieceexcl. VAT
€7,653.59incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RFPA |
Housing style | Round |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 0.75 INH |
Shaft diameter | 100.01 mm |
Shaft diameter | 3.15/16 in |
Length | 279.4 mm |
Height | 168.4 mm |
Built-in size | 276.23 mm |
Outer Diameter | 238.13 mm |
Bearing | Tapered Roller Bearing |
Housing | Flange Block |