




€1,457.70/ pieceexcl. VAT
€1,763.82incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | M16 |
Shaft diameter | 75 mm |
Length | 222.25 mm |
Height | 25.5 mm |
Width | 222.25 mm |
Shaft height | 16 mm |
Built-in size | 222.3 mm |
Outer Diameter | 190.5 mm |
Bearing | Stainless Steel Insert Ball Bearing |
Housing | Stainless steel Cast Housing |