




€1,384.70/ pieceexcl. VAT
€1,675.49incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RFP |
Housing style | Round |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 38.1 mm |
Shaft diameter | 1.1/2 in |
Length | 155.58 mm |
Width | 39.69 mm |
Built-in size | 155.58 mm |
Outer Diameter | 130.18 mm |