




€351.35/ pieceexcl. VAT
€425.13incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NPL-T |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1/2 INH |
Shaft diameter | 31.75 mm |
Shaft diameter | 1.1/4 in |
Length | 166.69 mm |
Height | 93.66 mm |
Width | 47.75 mm |
Shaft height | 46.04 mm |
Outer Diameter | 63.5 mm |
Centre distance of mounting holes min/max | from 119.06 to 134.94 mm |
Bearing | Bearing Steel Ball Bearing |
Housing | Cast Iron Housing |