




€331.06/ pieceexcl. VAT
€400.58incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP-T |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 0.5 INH |
Shaft diameter | 1.1/4 in |
Length | 166.69 mm |
Height | 95.25 mm |
Width | 47.75 mm |
Shaft height | 47.63 mm |
Centre distance of mounting holes min/max | from 119.06 to 134.94 mm |
Bearing | Ball Bearing |