

€990.52/ pieceexcl. VAT
€1,198.53incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | USRB 5000 |
Housing style | Pillow Block |
Bearing type | Spherical roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 5/8 INH |
Shaft diameter | 1.15/16 in |
Length | 212.73 mm |
Height | 115.89 mm |
Width | 55.63 mm |
Shaft height | 57.15 mm |
Centre distance of mounting holes min/max | from 150.81 to 166.69 mm |
Housing | Pillow Block |