




€522.37/ pieceexcl. VAT
€632.07incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 5/8 INH |
Shaft diameter | 1.15/16 in |
Length | 266.7 mm |
Height | 134.94 mm |
Width | 63.5 mm |
Shaft height | 69.85 mm |
Centre distance of mounting holes min/max | from 171.45 to 215.9 mm |