

€1,001.88/ pieceexcl. VAT
€1,212.27incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 3/4 INH |
Shaft diameter | 60 mm |
Length | 65.1 mm |
Height | 22.35 mm |
Width | 76.2 mm |
Outer Diameter | 75.79 mm |
Housing | Pillow Block |