




€1,329.03/ pieceexcl. VAT
€1,608.13incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 7/8 INH |
Shaft diameter | 2.15/16 in |
Length | 330.2 mm |
Height | 184.15 mm |
Shaft height | 88.9 mm |
Centre distance of mounting holes min/max | from 200.03 to 257.18 mm |
Housing | Pillow Block |