

€406.00/ pieceexcl. VAT
€491.26incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1/2 INH |
Shaft diameter | 25 mm |
Length | 111.25 mm |
Height | 172.97 mm |
Width | 50.8 mm |
Shaft height | 44.45 mm |
Outer Diameter | 40.49 mm |
Bearing | Ball Bearing |
Housing | Pillow Block, Two Bolt |