




€437.25/ pieceexcl. VAT
€529.07incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1/2 INH |
Shaft diameter | 1.7/16 in |
Length | 203.2 mm |
Height | 106.36 mm |
Shaft height | 53.98 mm |
Outer Diameter | 52.58 mm |
Centre distance of mounting holes min/max | from 127 to 161.93 mm |
Housing | Solid |