




€3,746.36/ pieceexcl. VAT
€4,533.10incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated Epoxy |
Bolt size | 7/8 INH |
Shaft diameter | 100.01 mm |
Shaft diameter | 3.15/16 in |
Length | 431.8 mm |
Height | 260.35 mm |
Width | 152.4 mm |
Shaft height | 127 mm |
Centre distance of mounting holes min/max | from 315.91 to 357.19 mm |
Bearing | Extended Inner Ring Bearing |
Housing | Powder Coated Epoxy Cast Iron Housing |