




€763.50/ pieceexcl. VAT
€923.84incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 50 mm |
Length | 247.65 mm |
Height | 136.53 mm |
Width | 101.6 mm |
Shaft height | 63.5 mm |
Centre distance of mounting holes min/max | from 161.93 to 193.68 mm |
Housing | Pillow Block |