

€951.05/ pieceexcl. VAT
€1,150.77incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRPS-PN |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Corrosion resistant steel |
Bolt size | 5/8 INH |
Shaft diameter | 1.11/16 in |
Length | 190.5 mm |
Height | 108 mm |
Width | 60.45 mm |
Shaft height | 54 mm |
Outer Diameter | 62.71 mm |
Centre distance of mounting holes min/max | from 138.1 to 154 mm |
Housing | One Piece |