

€9,146.08/ pieceexcl. VAT
€11,066.76incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RPB |
Housing style | Pillow Block |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Uncoated |
Bolt size | 0.75 INH |
Shaft diameter | 4.1/2 in |
Length | 419.1 mm |
Height | 244.48 mm |
Width | 117.48 mm |
Shaft height | 120.65 mm |
Outer Diameter | 165.1 mm |
Centre distance of mounting holes min/max | from 298.45 to 352.43 mm |
Housing | Solid |