




€1,159.55/ pieceexcl. VAT
€1,403.06incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RPB |
Housing style | Pillow Block |
Bearing type | Tapered roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Uncoated |
Shaft diameter | 1.1/2 in |
Length | 196.85 mm |
Height | 111.13 mm |
Width | 85.85 mm |
Shaft height | 53.98 mm |
Outer Diameter | 73.03 mm |
Centre distance of mounting holes min/max | from 141.29 to 163.51 mm |
Housing | Solid |