




€693.37/ pieceexcl. VAT
€838.98incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSPD |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 5/8 INH |
Shaft diameter | 1.11/16 in |
Length | 225.43 mm |
Height | 122.24 mm |
Shaft height | 60.33 mm |
Centre distance of mounting holes min/max | from 163.51 to 188.91 mm |