




€1,099.90/ pieceexcl. VAT
€1,330.88incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MPD |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/4 INH |
Shaft diameter | 2.7/16 in |
Length | 285.75 mm |
Height | 76.2 mm |
Width | 82.55 mm |
Shaft height | 76.2 mm |
Housing | Solid |