




€261.13/ pieceexcl. VAT
€315.97incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TB |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 1 in |
Length | 76.2 mm |
Height | 71.44 mm |
Width | 38.1 mm |
Shaft height | 36.51 mm |
Centre distance of mounting holes | 50.8 mm |
Bearing | Ball Bearing |