

€6,974.28/ pieceexcl. VAT
€8,438.88incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 4.15/16 in |
Outer Diameter | 125.4 mm |
Width | 230 mm |
Outer ring width | 146.1 mm |
Dynamic load rating | 166.72 kN |
With sealing | Yes |
Limiting speed | 1950 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Double Setscrew Locking |