

€470.93/ pieceexcl. VAT
€569.83incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ERX-PN..T |
Shaft diameter | 25 mm |
With sealing | Yes |
Limiting speed | 2700 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |