

€232.83/ pieceexcl. VAT
€281.72incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ER-T |
Shaft diameter | 1.11/16 in |
Outer Diameter | 42.9 mm |
Width | 85 mm |
Outer ring width | 50.8 mm |
Dynamic load rating | 35.14 kN |
With sealing | Yes |
Limiting speed | 5850 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |