

€152.69/ pieceexcl. VAT
€184.75incl. VAT
23 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ER-T |
Shaft diameter | 1.3/16 in |
Outer Diameter | 30.2 mm |
Width | 62 mm |
Outer ring width | 39.7 mm |
Dynamic load rating | 4.38 kN |
With sealing | Yes |
Limiting speed | 7600 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |