

€339.46/ pieceexcl. VAT
€410.75incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ERX-HI |
Shaft diameter | 1.15/16 in |
Outer Diameter | 49.2 mm |
Width | 90 mm |
Outer ring width | 51.6 mm |
Dynamic load rating | 35.09 kN |
With sealing | Yes |
Limiting speed | 1550 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |