

€775.20/ pieceexcl. VAT
€937.99incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ER |
Shaft diameter | 3 in |
Outer Diameter | 76.2 mm |
Width | 140 mm |
Outer ring width | 82.55 mm |
Dynamic load rating | 77.45 kN |
With sealing | Yes |
Limiting speed | 2250 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |