

€304.83/ pieceexcl. VAT
€368.84incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ER |
Shaft diameter | 55 mm |
With sealing | Yes |
Limiting speed | 3250 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |