

€103.97/ pieceexcl. VAT
€125.80incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ER |
Shaft diameter | 5/8 in |
Outer Diameter | 15.875 mm |
Width | 47 mm |
Outer ring width | 31 mm |
Dynamic load rating | 11.61 kN |
With sealing | Yes |
Limiting speed | 7300 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |