

€1,324.18/ pieceexcl. VAT
€1,602.26incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | AR |
Shaft diameter | 2.1/2 in |
Outer Diameter | 63.5 mm |
Width | 131.3 mm |
Outer ring width | 69.85 mm |
Dynamic load rating | 62.14 kN |
With sealing | Yes |
Limiting speed | 2500 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |