

€479.52/ pieceexcl. VAT
€580.22incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SEHB |
Housing style | Hanger Bearing |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 25 mm |
Length | 79.4 mm |
Height | 103.2 mm |
Shaft height | 63.5 mm |