




€679.60/ pieceexcl. VAT
€822.32incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SF-T |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 61.91 mm |
Shaft diameter | 2.7/16 in |
Length | 174.63 mm |
Height | 69.85 mm |
Outer Diameter | 75.72 mm |
Centre distance of mounting holes | 142.88 mm |