

€425.24/ pieceexcl. VAT
€514.54incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SF-T |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 9/16 INH |
Shaft diameter | 1.11/16 in |
Length | 136.53 mm |
Centre distance of mounting holes | 104.78 mm |
Bearing | Ball Bearing |