

€650.66/ pieceexcl. VAT
€787.30incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SF-T |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 9/16 INH |
Shaft diameter | 50 mm |
Length | 142.88 mm |
Height | 61.98 mm |
Centre distance of mounting holes | 111.13 mm |