




€558.69/ pieceexcl. VAT
€676.01incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSF-T |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 5/8 INH |
Shaft diameter | 50.8 mm |
Shaft diameter | 2 in |
Length | 161.93 mm |
Height | 60.33 mm |
Outer Diameter | 69.16 mm |
Centre distance of mounting holes | 130.18 mm |