

€1,303.32/ pieceexcl. VAT
€1,577.02incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ESF-T |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 2.1/4 in |
Length | 182.63 mm |
Height | 84.07 mm |