SEALMASTER

SEALMASTER Flanged bearing unit square SF-20H RM

  • ERIKS:12671416
  • Manufacturer:662461389560
Image 1
Overview

This product is supplied with a packaged length and height of 5.00 inches each. It is suitable for applications requiring precise packaging dimensions. The specifications ensure compatibility with equipment needing standardised component sizes.

Features
  • Packaged height of 5.00 inches allows efficient stacking and spatial arrangement
  • Packaged length of 5.00 inches ensures uniformity across storage and logistics operations
Application & Usage
  • Compatible with automated handling equipment in manufacturing environments
  • Used with shipping processes that need standard-sized packaging
  • Ideal for storage systems requiring precise component dimensions
Save to list

€420.85/ pieceexcl. VAT

€509.23incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF RM
Housing style
Square
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Length
127 mm
Height
127 mm