

€935.96/ pieceexcl. VAT
€1,132.51incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 68.26 mm |
Shaft diameter | 2.11/16 in |
Length | 187.33 mm |
Height | 76.2 mm |
Width | 187.45 mm |
Shaft height | 17.53 mm |
Outer Diameter | 87.2 mm |
Centre distance of mounting holes | 149.23 mm |
Bearing | Ball Bearing |
Housing | Cast Iron Housing |