

€279.29/ pieceexcl. VAT
€337.94incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 7/16 INH |
Shaft diameter | 30 mm |
Length | 107.95 mm |
Height | 42.42 mm |
Shaft height | 13.46 mm |
Outer Diameter | 40.49 mm |
Centre distance of mounting holes | 82.55 mm |