




€234.67/ pieceexcl. VAT
€283.95incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 25.4 mm |
Shaft diameter | 1 in |
Length | 95.25 mm |
Width | 95.25 mm |
Outer Diameter | 50.29 mm |
Centre distance of mounting holes | 69.85 mm |
Housing | Flange Block |